Superheat Controller, Refrigerant R-513A (Discontinued)
- Mfr # PSHC01-513A-C
- Zoro # G9535821
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PSHC01-513A-C
Zoro #
G9535821
UPC #
-
Country of Origin
Mexico
Dimensions
Width
1 51/64 in
Connection Size
1/4 in
Height
1 1/2 in
Depth
1 51/64 in
Details
Refrigerant
R-513A
Equalizer Type
External
For Use With
Any QREV model
Item
Superheat Controller
Evaporator Temp. Range
-40 Degrees to 257 Degrees F
Description
Superheat Controller, Equalizer Type External, For Use With Any QREV model, Connection Size 1/4 in, Evaporator Temp. Range -40 Degrees to 257 Degrees F, Refrigerant R-513A, Depth 1 51/64 in, Height 1 1/2 in, Width 1 51/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.