Zoro Homepage

Surface Mounting Clip, Indoor, Metal, For A99 Sensors

  • Mfr # A99-CLP-1

  • Zoro # G6091635


product price: $51.89
/ea

Key Features

Color
Metal
Depth (In.)
1 in
For Use With
A99 Series
Type
Indoor
Remarks
This is A Clip for The A99 Sensors
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A99-CLP-1
Zoro #
G6091635
UPC #
-
Country of Origin
Mexico

Dimensions

Depth (In.)
1 in
Width (In.)
1 in
Height (In.)
1/4 in
Overall Depth
1 in
Overall Height
1/4 in
Overall Length
1 in

Details

Item
Mounting Clip
Color
Metal
For Use With
A99 Series
Type
Indoor
Remarks
This is A Clip for The A99 Sensors
Compatible Brand and Series
Johnson Controls A99B Series
Accessory Type
Surface Mounting Clip
Function
Temperature Sensor
Compatible Manufacturer Model Number
A99B
Product Type
Mounting Clip
Application
Beverage Coolers, Chiller Control, Cooling Tower Control, Frozen/Refrigerated Food Cases, Temperature Sensing and Control
Compatible with Series
A99B
Standards
CCN XAPX, UL Listed

Description

Mounting Clip, Input Voltage Not Applicable, Overall Height 1/4 in, Compatible with Series A99B, Standards CCN XAPX, UL Listed, Product Type Mounting Clip, Application Beverage Coolers, Chiller Control, Cooling Tower Control, Frozen/Refrigerated Food Cases, Temperature Sensing and Control, Overall Length 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.