Zoro Homepage

Tandem Mounting Bracket

  • Mfr # M9000-158

  • Zoro # G7032487


product price: $70.19
/ea

Key Features

For Use With
M9100 and M9200 Series Actuators
Includes
(6) #12-24 x 1/2 in Self-Tapping Hex-Washer Head Screws, Bottom Mounting Bracket, Top Mounting Bracket
Product Type
Mounting Kit
Compatible with Manufacturer Model Number
M9116-GGx/HGx, M9124-AGx/GGx/HGx, M9132-AGx/GGx
Compatible with Series
M9000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M9000-158
Zoro #
G7032487
UPC #
-
Country of Origin
Mexico

Dimensions

Minimum Square Shaft Width
3/8 in
Overall Length
3 3/4 in
Overall Height
7 1/8 in
Maximum Round Shaft Diameter
3/4 in
Minimum Round Shaft Diameter
3/8 in
Overall Width
5 3/4 in
Thread Size
#12-24
Maximum Square Shaft Width
5/8 in

Details

Item
Mounting Kit
For Use With
M9100 and M9200 Series Actuators
Includes
(6) #12-24 x 1/2 in Self-Tapping Hex-Washer Head Screws, Bottom Mounting Bracket, Top Mounting Bracket
Product Type
Mounting Kit
Compatible with Manufacturer Model Number
M9116-GGx/HGx, M9124-AGx/GGx/HGx, M9132-AGx/GGx
Compatible with Series
M9000
Compatible Manufacturer Part Number
M9116-GGx/HGx, M9124-AGx/GGx/HGx, M9132-AGx/GGx
Standards
CE Listed, CSA C22.2 No.139, EMC Directive 2004/108/EC, UL 873, File E27734, CCN XAPX
Compatible with Brand
Johnson Controls
Compatible Manufacturer Model Number
M9116-GGx/HGx, M9124-AGx/GGx/HGx, M9132-AGx/GGx
For Use With Mfr. Model Number
M9116-GGx/HGx, M9124-AGx/GGx/HGx, M9132-AGx/GGx
Compatible with Manufacturer Model No.
M9116-GGx/HGx, M9124-AGx/GGx/HGx, M9132-AGx/GGx
Compatible with Mfr. Model No.
M9116-GGx/HGx, M9124-AGx/GGx/HGx, M9132-AGx/GGx
For Use with Mfr Model Number
M9116-GGx/HGx, M9124-AGx/GGx/HGx, M9132-AGx/GGx
Compatible Pump Manufacturer Part Number
M9116-GGx/HGx, M9124-AGx/GGx/HGx, M9132-AGx/GGx
Compatible Mfr. Model Number
M9116-GGx/HGx, M9124-AGx/GGx/HGx, M9132-AGx/GGx

Description

Mounting Kit, Product Type Mounting Kit, Compatible with Brand Johnson Controls, Compatible Manufacturer Part Number M9116-GGx/HGx, M9124-AGx/GGx/HGx, M9132-AGx/GGx, Compatible with Series M9000, Includes (6) #12-24 x 1/2 in Self-Tapping Hex-Washer Head Screws, Bottom Mounting Bracket, Top Mounting Bracket, Overall Height 7 1/8 in, Overall Length 3 3/4 in, Overall Width 5 3/4 in, Maximum Round Shaft Diameter 3/4 in, Maximum Square Shaft Width 5/8 in, Minimum Round Shaft Diameter 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.