This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F-700-11
- Zoro #
- G7736298
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Tube Size
- 3/8"
- Barb Size
- 3/8"
Details
- Item
- Compression Tee
- Basic Pipe Fitting Material
- Metal
- Basic Pipe Fitting Shape
- Tee
- Specific Pipe Fitting Shape
- Tee
- Pipe Fitting Connection Type
- Tube
- Product Type
- Compression Tee
Description
Compression Tee, Package Quantity 25