Zoro Homepage

Temp 20/80F 6Cap 3.5/14Adjdif SPDT

  • Mfr # A19ABC-2

  • Zoro # G3203492


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Switch Type
SPDT
Switch Action
Open on Rise
Minimum Control Temperature
20 Degrees F
Temperature Scale
Fahrenheit
Temperature Differential
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A19ABC-2
Zoro #
G3203492
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
4 3/8 in
Capillary Length
6 ft
Overall Width
2 1/8 in
Bulb Length
8 in
Bulb Diameter
1/2 in
Overall Depth
2 1/8 in

Details

Item
Temperature Control
Switch Type
SPDT
Switch Action
Open on Rise
Minimum Control Temperature
20 Degrees F
Temperature Scale
Fahrenheit
Temperature Differential
6
Application
Heat or Cool
Maximum Control Temperature
80 Degrees F
Maximum Operating Temperature
140 Degrees F
Number of Cooling Stages
1
Thermostat Type
Line Voltage Mechanical
Enclosure NEMA Rating
1
Enclosure Material
Steel
Number of Heating Stages
1
Differential Type
Fixed

Description

Temp 20/80F 6Cap 3.5/14Adjdif SPDT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.