Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Temperature -35/40C SPDT 8Cap Temp.Ctrl

  • Mfr # A19ABC-41

  • Zoro # G3203483


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Switch Type
SPDT
Switch Action
Open on Rise
Minimum Control Temperature
-35 Degrees F
Capillary Length
6 ft
Number of Cooling Stages
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A19ABC-41
Zoro #
G3203483
UPC #
00013263495711
Country of Origin
Mexico

Dimensions

Capillary Length
6 ft
Overall Width
2 1/8 in
Bulb Length
8 in
Overall Depth
2 1/8 in
Overall Height
4 3/8 in
Bulb Diameter
1/2 in

Details

Item
Temperature Control
Switch Type
SPDT
Switch Action
Open on Rise
Minimum Control Temperature
-35 Degrees F
Number of Cooling Stages
1
Number of Heating Stages
1
Enclosure Material
Steel
Maximum Control Temperature
40 Degrees F
Application
Heat or Cool
Thermostat Type
Line Voltage Mechanical
Temperature Differential
6
Differential Type
Adjustable
Enclosure NEMA Rating
1
Maximum Operating Temperature
140 Degrees F
Temperature Scale
Fahrenheit

Description

Temperature -35/40C SPDT 8Cap Temp.Ctrl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.