Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Temperature 35/95F Coiled Bulb Open-Hi

  • Mfr # A19BAB-3C

  • Zoro # G3203748


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Switch Type
SPDT
Switch Action
Open on Rise
Number of Heating Stages
1
Application
Heat or Cool
Overall Depth
2 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A19BAB-3C
Zoro #
G3203748
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Depth
2 1/8 in
Overall Width
2 1/8 in
Bulb Length
8 in
Capillary Length
6 ft
Overall Height
4 3/8 in
Bulb Diameter
1/2 in

Details

Item
Temperature Control
Switch Type
SPDT
Switch Action
Open on Rise
Number of Heating Stages
1
Application
Heat or Cool
Maximum Control Temperature
50 Degrees F
Thermostat Type
Line Voltage Mechanical
Minimum Control Temperature
-30 Degrees F
Temperature Scale
Fahrenheit
Enclosure Material
Steel
Maximum Operating Temperature
140 Degrees F
Number of Cooling Stages
1
Enclosure NEMA Rating
1
Temperature Differential
6
Differential Type
Fixed

Description

Temperature 35/95F Coiled Bulb Open-Hi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.