Zoro Homepage
This item is Discontinued.
No Product Image Available

Temperature Control, 200/350F, 200 Degrees to 350 Degrees F, SPDT (Discontinued)

  • Mfr # A19QSC-3C
  • Zoro # G0943367
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A19QSC-3C
Zoro #
G0943367
UPC #
-
Country of Origin
Mexico

Dimensions

Capillary Length
120 in
Overall Depth
2 7/8 in
Capillary Length/Bulb Diameter
10 ft Capillary, 2 1/4 in x 5/16 in Bulb
Bulb Length
2 1/4 in
Overall Height
4 1/4 in
Mounting Hole Diameter
1/4 in
Bulb Diameter
1/4 in
Overall Width
2 7/8 in

Details

Switch Action
Open/Close on Rise
Voltage
24 to 600V AC
Differential
5 +/- 2 Degrees F Fixed
Switch Type
SPDT
Control Range
200 Degrees to 350 Degrees F
Thermostat Switch Type
SPDT
Item
Temperature Control,200/350F
Locked Rotor Amps @ 120V
96 A
Standards
File E6688, CCN XAPX (US) and XAPX7 (Canada), UL Listed, UL Listed as Type 4X
Application
Heat and Cool
Thermostat Type
Weatherproof Single-Stage Controls
Locked Rotor Amps @ 240V
48 A
Control Type
Screwdriver
Minimum Operating Temperature
-35 Degrees F
Number of Heating Stages
1
Operating Temperature Range
-26 Degrees to 140 Degrees F
Temperature Differential
2 Degrees F
Pilot Duty Rating
125 VA @ 24 to 600V AC
Temperature Scale
Fahrenheit/Celsius
Enclosure Material
Plastic
Changeover Type
Manual
Maximum Control Temperature
350 Degrees F
Full Load Amps @ 120V AC
16 A
Contact Rating
24 to 600V AC
Minimum Control Temperature
200 Degrees F
Full Load Amps @ 240V AC
8 A
Differential Type
Fixed
Enclosure NEMA Rating
NEMA 4X
Number of Cooling Stages
1
Temperature Control Range
200 Degrees to 350 Degrees F
Switch Type/Action
SPDT, Open/Close on Rise
Electrical Connection Type
Hardwired, Screw Terminal
Compatible System Type
Cooling Tower Sump Heaters
Maximum Operating Temperature
390 Degrees F

Description

Temperature Control,200/350F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.