Zoro Homepage

Temperature Control, 24V AC, 5 1/8 in H

  • Mfr # C550AQN-001C

  • Zoro # G022413502


product price: $389.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C550AQN-001C
Zoro #
G022413502
UPC #
66201179550
Country of Origin
Mexico

Description

Temperature Control, Temperature Control Function Heat and Cool, Product Type Temperature Control, Number of Stages Single, Contact Form Not Applicable, NEMA Rating Not Applicable, IP Rating IP20, Maximum Control Temperature 150 Degrees F, Minimum Control Temperature -40 Degrees F, Maximum Temperature Differential Setting Not Applicable, Minimum Temperature Differential Setting Not Applicable, Display Type Digital, Input Voltage 24V AC, Variable Output Voltage Yes, Overall Height 5 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.