Temperature Control, 5.125 in H, Digital
Mfr # C550ACN-001C
Zoro # G922413695
product price: $409.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C550ACN-001C
Zoro #
G922413695
UPC #
66201179549
Country of Origin
Mexico
Description
Temperature Control, Temperature Control Function Heat and Cool, Product Type Temperature Control, Number of Stages Three, Contact Form SPDT, NEMA Rating Not Applicable, IP Rating IP20, Maximum Control Temperature 150 Degrees F, Minimum Control Temperature -40 Degrees F, Maximum Temperature Differential Setting Not Applicable, Minimum Temperature Differential Setting Not Applicable, Display Type Digital, Input Voltage 24V AC/DC, Variable Output Voltage Not Applicable, Overall Height 5 1/8 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.