Temperature Control, Close on Rise, Open on Rise, -40 Degrees to 212 Degrees F, SPDT, 120/240VAC

  • Mfr # A421ABC-02C

  • Zoro # G0314155


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Voltage
120/240VAC
Switch Action
Close on Rise, Open on Rise
Includes
A99BB-200C Temperature Sensor
For Use With
Suitable for Temperature Control In Heating, Cooling Applications
Differential
1 Degrees to 30 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A421ABC-02C
Zoro #
G0314155
UPC #
-
Country of Origin
Mexico

Dimensions

Depth
2 3/8 in
Width
2 3/8 in
Display Size
1.5 x .5 sq in
Height
5 in
Sensing Bulb Dia.
1/4 in
Sensing Bulb Length
2 in
Display Height
1 1/2 in
Overall Height
5 in
Overall Width
2 3/8 in
Sensing Bulb Diameter
1/4 in
Display Width
1/2 in
Overall Depth
2 3/8 in

Details

Voltage
120/240VAC
Switch Action
Close on Rise, Open on Rise
Includes
A99BB-200C Temperature Sensor
For Use With
Suitable for Temperature Control In Heating, Cooling Applications
Differential
1 Degrees to 30 Degrees F
Display Type
Digital
Number of Relay Inputs
1
Item
Temperature Control
Switch Type
SPDT
Full Load Amps @ 240VAC
8 A
Control Range
-40 Degrees to 212 Degrees F
Display Color
Gray
Sensor Type
A99BB-200C
Color
Gray
Number of Relay Outputs
1
Standards
CE, Class B Industry Canada (IC) Compliant to Canadian ICES-003, cULus, FCC CFR47, UL 60730 File E27734, Vol. 1
Features
Removable Sensor with Screw Terminals and 6-1/2 ft Lead, Keypad Lock Out, Sensor Failure, Adjustable Anti Short Cycle Delay
Thermostat Switch Type
SPDT
Voltage Range
120/240V AC
Enclosure Type
NEMA 1
Full Load Amps @ 120VAC
16 A
Agency Compliance
C-UL listed, UL
Contact Rating Resistive @ 120V
15A
Contact Rating Resistive @ 277V
10A
Contact Rating Resistive @ 240V
10A
Input Voltage
120V AC, 240V AC
Application
Boiler Control, Chiller Control, Fan Control, Cooling Control, Temperature Sensing and Control, Heating Control, Damper Control
Number of Stages
Single
Number of Switches
1
Product Type
Temperature Control
Resistive Load Current @ 120V
15 A
Horsepower @ 240V AC
1 hp
Variable Output Voltage
No
Number of SPDT Outputs
1
Compatible with Series
A99
Number of Sensors Included
1
Ambient Humidity
0% to 95% RH
Power Consumption
1.8 VA
Resistive Load Current @ 240V
48 A
Maximum Temperature Differential Setting
30 Degrees F
Maximum Control Temperature
212 Degrees F
NEMA Rating
1
Minimum Control Temperature
-40 Degrees F
Temperature Control Function
Heat and Cool
IP Rating
IP20
Housing Material
Silicon
Full Load Current @ 120V AC
16 A
Full Load Current @ 240V AC
8 A
Minimum Temperature Differential Setting
1 Degrees F
Horsepower @ 120V AC
1 hp
Number of Sensor Inputs
1
Contact Form
SPDT

Description

Temperature Control, Temperature Control Function Heat and Cool, Product Type Temperature Control, Number of Stages Single, Contact Form SPDT, NEMA Rating 1, IP Rating IP20, Maximum Control Temperature 212 Degrees F, Minimum Control Temperature -40 Degrees F, Maximum Temperature Differential Setting 30 Degrees F, Minimum Temperature Differential Setting 1 Degrees F, Display Type Digital, Input Voltage 120V AC, 240V AC, Variable Output Voltage No, Overall Height 5 in, Overall Width 2 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.