Temperature Control, Close on Rise, Open on Rise, -40 Degrees to 212 Degrees F, SPDT, 120/240VAC

  • Mfr # A421AEC-01C

  • Zoro # G0314076


product price:  $180.99
/ea
Free Shipping & Returns

Key Features

Switch Action
Close on Rise, Open on Rise
Voltage
120/240VAC
Includes
A99BB-25C Temperature Sensor
For Use With
Suitable for Temperature Control In Heating, Cooling Applications
Differential
1 Degrees to 30 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A421AEC-01C
Zoro #
G0314076
UPC #
-
Country of Origin
Mexico

Dimensions

Sensing Bulb Length
2 in
Display Size
1.5 x .5 sq in
Width
2 3/8 in
Height
5 in
Depth
2 3/8 in
Sensing Bulb Dia.
1/4 in
Overall Width
2 3/8 in
Display Width
1/2 in
Overall Depth
2 3/8 in
Display Height
1 1/2 in
Sensing Bulb Diameter
1/4 in
Overall Height
5 in

Details

Switch Action
Close on Rise, Open on Rise
Voltage
120/240VAC
Includes
A99BB-25C Temperature Sensor
For Use With
Suitable for Temperature Control In Heating, Cooling Applications
Differential
1 Degrees to 30 Degrees F
Display Type
Digital
Number of Relay Inputs
1
Item
Temperature Control
Switch Type
SPDT
Thermostat Switch Type
SPDT
Agency Compliance
C-UL listed, UL
Full Load Amps @ 120VAC
16 A
Enclosure Type
NEMA 4X
Features
Removable Sensor with Screw Terminals, Keypad Lock Out, Sensor Failure, Sensor Lenght is 0.25m, Adjustable Anti Short Cycle Delay
Sensor Type
A99BB-25C
Standards
CE, Class B Industry Canada (IC) Compliant to Canadian ICES-003, cULus, FCC CFR47, UL 60730 File E27734, Vol. 1
Number of Relay Outputs
1
Display Color
Gray
Voltage Range
120/240V AC
Full Load Amps @ 240VAC
8 A
Control Range
-40 Degrees to 212 Degrees F
Color
Gray
Contact Rating Resistive @ 120V
15A
Number of Switches
1
Number of Stages
Single
Input Voltage
120V AC, 240V AC
Application
Boiler Control, Chiller Control, Fan Control, Cooling Control, Temperature Sensing and Control, Heating Control, Damper Control
Contact Rating Resistive @ 240V
10A
Contact Rating Resistive @ 277V
10A
Variable Output Voltage
No
Minimum Temperature Differential Setting
1 Degrees F
Ambient Humidity
0% to 95% RH
Minimum Control Temperature
-40 Degrees F
Number of Sensors Included
1
Maximum Temperature Differential Setting
30 Degrees F
Full Load Current @ 240V AC
8 A
Housing Material
Steel
IP Rating
IP67
Resistive Load Current @ 240V
10 A
Number of Sensor Inputs
1
Contact Form
SPDT
Full Load Current @ 120V AC
16 A
NEMA Rating
4X
Horsepower @ 240V AC
1 hp
Maximum Control Temperature
212 Degrees F
Power Consumption
1.8 VA
Resistive Load Current @ 120V
15 A
Temperature Control Function
Heat and Cool
Product Type
Temperature Control
Number of SPDT Outputs
1
Horsepower @ 120V AC
1 hp
Compatible with Series
A99

Description

Temperature Control, Temperature Control Function Heat and Cool, Product Type Temperature Control, Number of Stages Single, Contact Form SPDT, NEMA Rating 4X, IP Rating IP67, Maximum Control Temperature 212 Degrees F, Minimum Control Temperature -40 Degrees F, Maximum Temperature Differential Setting 30 Degrees F, Minimum Temperature Differential Setting 1 Degrees F, Display Type Digital, Input Voltage 120V AC, 240V AC, Variable Output Voltage No, Overall Height 5 in, Overall Width 2 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.