Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Temperature Power Module, Blue, NEMA 1

  • Mfr # Y350R-1C

  • Zoro # G4703727


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Height
5"
Voltage
120/240V AC
Width (In.)
3 in
Height (In.)
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Y350R-1C
Zoro #
G4703727
UPC #
-
Country of Origin
Mexico

Dimensions

Height
5"
Width (In.)
3 in
Height (In.)
5 in
Depth (In.)
3 in
Overall Length
2 3/8 in
Width
3"
Overall Depth
2 3/8 in
Depth
3"
Overall Height
5 in
Overall Width
2 3/8 in

Details

Item
Power Module
Color
Blue
Voltage
120/240V AC
For Use With
System 350
Operating Temp. Range (F)
-30 to 150
Input Voltage
120 to 240V AC
Remarks
NEMA 1
Standards
cUL Listed, UL Listed
Compatible Manufacturer Model Number
A350AA-1C, A350AA-2C, A350BA-1C, A350EA-4C, A350PS-1C, A350PS-2C, A350RS-1C, JOA350BB-1
Compatible Brand and Series
Johnson Controls A350R Series
Accessory Type
Temperature Power Module
Features
E Lockable Front-Panel Touchpad, LCD, LED Output Status
Function
Power Module
Voltage Range
120 to 240VAC
Enclosure Type
NEMA 1
Full Load Amps @ 120VAC
15A
Application
Air Conditioning, Heating Control, Refrigeration
Product Type
Power Module
Compatible with Series
A350
Number of Stages
1
Compatible with Manufacturer Model Number
A350AA-1C, A350AA-2C, A350BA-1C, A350EA-4C, A350PS-1C, A350PS-2C, A350RS-1C, JOA350BB-1
Compatible Manufacturer Part Number
A350AA-1C, A350AA-2C, A350BA-1C, A350EA-4C, A350PS-1C, A350PS-2C, A350RS-1C, JOA350BB-1
For Use With Mfr. Model Number
A350AA-1C, A350AA-2C, A350BA-1C, A350EA-4C, A350PS-1C, A350PS-2C, A350RS-1C, JOA350BB-1
Compatible with Manufacturer Model No.
A350AA-1C, A350AA-2C, A350BA-1C, A350EA-4C, A350PS-1C, A350PS-2C, A350RS-1C, JOA350BB-1
Compatible with Mfr. Model No.
A350AA-1C, A350AA-2C, A350BA-1C, A350EA-4C, A350PS-1C, A350PS-2C, A350RS-1C, JOA350BB-1
For Use with Mfr Model Number
A350AA-1C, A350AA-2C, A350BA-1C, A350EA-4C, A350PS-1C, A350PS-2C, A350RS-1C, JOA350BB-1
Compatible Pump Manufacturer Part Number
A350AA-1C, A350AA-2C, A350BA-1C, A350EA-4C, A350PS-1C, A350PS-2C, A350RS-1C, JOA350BB-1
Compatible Mfr. Model Number
A350AA-1C, A350AA-2C, A350BA-1C, A350EA-4C, A350PS-1C, A350PS-2C, A350RS-1C, JOA350BB-1

Description

Power Module, Input Voltage 120 to 240V AC, Overall Height 5 in, Overall Width 2 3/8 in, Compatible with Series A350, Compatible Grainger Part Number 20XJ47, 241R82, 36P544, 36P545, 36P546, 36P547, 36P548, 58YG76, Compatible Manufacturer Model Number A350AA-1C, A350AA-2C, A350BA-1C, A350EA-4C, A350PS-1C, A350PS-2C, A350RS-1C, JOA350BB-1, Standards cUL Listed, UL Listed, Product Type Power Module, Application Air Conditioning, Heating Control, Refrigeration, Overall Length 2 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.