Zoro Homepage

Temperature Sensor, 36 In

  • Mfr # TE-6300-603

  • Zoro # G6082964


product price: $68.49
/ea

Key Features

Includes
Mounting Plate, Integral NPT Adaptor, Replacement 2.2k Ohm Thermistor Probe, Retainer for the Sensor Holder
Color
Gray
Height
0.25 in
Sensor Type
1k ohm Nickel
Height (In.)
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TE-6300-603
Zoro #
G6082964
UPC #
078502837684
Country of Origin
Mexico

Dimensions

Height
0.25 in
Height (In.)
3 in
Dia. (In.)
1/4 in
Length (In.)
36 in
Depth
1/4 in
Overall Height
1/4 in
Width
8 in
Overall Depth
1/4 in
Overall Width
8 in
Sensor Diameter
1/4 in
Probe Length
3 in

Details

Item
Temperature Sensor
Includes
Mounting Plate, Integral NPT Adaptor, Replacement 2.2k Ohm Thermistor Probe, Retainer for the Sensor Holder
Color
Gray
Sensor Type
1k ohm Nickel
Operating Temp. Range (F)
-40 to 150
Nominal Sensor Ohms @ 75F
1k
For Use With
TE-6313P-1
Number of Wires
2
Maximum Temperature
150 Degrees F
Temperature Accuracy
+/-0.34 Degrees F
Includes Temperature Sensor
Yes
Maximum Operating Temperature
220 Degrees F
Minimum Temperature
-40 Degrees F
Corrosion Resistant
Yes
Indoor/Outdoor
Indoor/Outdoor
Compatible Manufacturer Model Number
TE-6300P
Electrical Connection Type
Hardwired
Sensor Shape
Round
Application
Temperature
Minimum Operating Temperature
50 Degrees F
Compatible Brand and Series
TE-6300 Series
Display Type
None
Compatible with Brand
Johnson Controls
Housing Material
Nickel
Series
TE-6300
Measurement Type
Averaging
Loop Resistance
1k ohm
Housing Type
Conduit Box
Maximum Sensing Temperature
250 Degrees F
Product Type
Temperature Sensor
Sensor Flexibility
Flexible
Standards
UL 1995
Sensing Element Type
Nickel
Compatible with Series
TE-6300
Compatible with Manufacturer Model Number
TE-6300P
For Use With Building Automation Systems
Building Automation System Compatible
Minimum Sensing Temperature
-50 Degrees F
Housing Color
Gray
Compatible Manufacturer Part Number
TE-6300P
For Use With Mfr. Model Number
TE-6300P
Compatible with Manufacturer Model No.
TE-6300P
Compatible with Mfr. Model No.
TE-6300P
For Use with Mfr Model Number
TE-6300P
Compatible Pump Manufacturer Part Number
TE-6300P
Compatible Mfr. Model Number
TE-6300P

Description

Temperature Sensor, Display Type None, Sensing Element Type Nickel, Output Not Applicable, Housing Type Conduit Box, Housing Material Nickel, Housing Color Gray, Probe Length 3 in, Temperature Accuracy +/-0.34 Degrees F, Electrical Connection Type Hardwired, Product Type Temperature Sensor, Maximum Sensing Temperature 250 Degrees F, Minimum Sensing Temperature -50 Degrees F, For Use With Building Automation Systems Building Automation System Compatible, Loop Resistance 1k ohm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.