Zoro Homepage

Temperature Sensor, Digital, 8 mA

  • Mfr # NSB8BTN140-0

  • Zoro # G4158823


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Display Type
Digital
Input Voltage
9.8V DC to 16.5V DC
Standards
CAN/CSA E60730-1, CE Mark, cUL Listed, FCC Compliant, ICES-003, RCM Mark, RoHS, UL Listed
Power Required
15V DC
Output
8 mA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NSB8BTN140-0
Zoro #
G4158823
UPC #
662011736929
Country of Origin
Mexico

Dimensions

Manufacturers Warranty Length
3 yr
Overall Width
3 3/8 in
Overall Height
5 in
Overall Depth
1 1/8 in

Details

Item
Temperature Sensor
Display Type
Digital
Input Voltage
9.8V DC to 16.5V DC
Standards
CAN/CSA E60730-1, CE Mark, cUL Listed, FCC Compliant, ICES-003, RCM Mark, RoHS, UL Listed
Power Required
15V DC
Output
8 mA
Application
Temperature Monitoring
Power Source
15V DC
Product Type
Temperature Sensor
Minimum Operating Temperature
32 Degrees F
Maximum Operating Temperature
122 Degrees F
Compatible Building Automation Protocols
BACnet MS/TP
Sensor Accuracy
+/-3%
Electrical Connection Type
Screw Terminals
Minimum Sensing Temperature
32 Degrees F
Temperature Accuracy
+/-0.36%
Setpoint Adjustment
Adjustable Setpoint
Maximum Sensing Temperature
104 Degrees F
Series
NS8000
Housing Type
Conduit Box
Housing Material
Plastic
For Use With Building Automation Systems
Building Automation System Compatible
Housing Color
White
Sensor Flexibility
Rigid

Description

Temperature Sensor, Display Type Digital, Output 8 mA, Housing Type Conduit Box, Housing Material Plastic, Housing Color White, Probe Length Not Applicable, Temperature Accuracy +/-0.36 Percent, Electrical Connection Type Screw Terminals, NEMA Rating Not Applicable, Product Type Temperature Sensor, Maximum Sensing Temperature 104 Degrees F, Minimum Sensing Temperature 32 Degrees F, For Use With Building Automation Systems Building Automation System Compatible

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.