Zoro Homepage

Temperature Sensor, Gray, Resistance Tolerance +/-0.1%

  • Mfr # TE-6000-100

  • Zoro # G4666435


product price: $77.55
/ea
Free Shipping & Returns

Key Features

Material
Copper
Color
Gray
Height
0.25 in
Nominal Sensor Ohms @ 75F
1k
Sensor Type
1k ohm Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TE-6000-100
Zoro #
G4666435
UPC #
-
Country of Origin
Mexico

Dimensions

Height
0.25 in
Dia. (In.)
1/4 in
Length (In.)
2 1/2 in
Width
1 7/8 in
Overall Height
1/4 in
Sensor Diameter
1/4 in
Depth
1/4 in
Overall Depth
1/4 in
Overall Width
1 7/8 in
Cable Length
10 ft

Details

Item
Temperature Sensor
Material
Copper
Color
Gray
Nominal Sensor Ohms @ 75F
1k
Sensor Type
1k ohm Nickel
Remarks
Resistance Tolerance +/-0.1%
Indoor/Outdoor
Indoor/Outdoor
Sensor Shape
Round
Minimum Temperature
-50 Degrees F
Number of Wires
2
Maximum Operating Temperature
250 Degrees F
Maximum Temperature
250 Degrees F
Compatible Brand and Series
System 450 Control Modules, TE-6001 Hardware Assemblies
Application
Temperature
Electrical Connection Type
Hardwired
Includes Temperature Sensor
Yes
Minimum Operating Temperature
-50 Degrees F
Corrosion Resistant
Yes
Housing Color
Gray
Series
TE-6000
Sensing Element Type
Nickel
Temperature Accuracy
+/-0.10%
Product Type
Temperature Sensor
For Use With Building Automation Systems
Building Automation System Compatible
Housing Type
Conduit Box
Loop Resistance
1k ohm
Minimum Sensing Temperature
-50 Degrees F
Maximum Sensing Temperature
250 Degrees F
Measurement Type
Averaging
Display Type
None

Description

Temperature Sensor, Display Type None, Sensing Element Type Nickel, Output Not Applicable, Housing Type Conduit Box, Housing Color Gray, Temperature Accuracy +/-0.10 Percent, Electrical Connection Type Hardwired, Product Type Temperature Sensor, Maximum Sensing Temperature 250 Degrees F, Minimum Sensing Temperature -50 Degrees F, For Use With Building Automation Systems Building Automation System Compatible, Loop Resistance 1k ohm, Measurement Type Averaging, Mounting Location Any Position

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.