Zoro Homepage

Temperature Sensor, High Temperature Silicon Cable, Gray

  • Mfr # A99BC-300C

  • Zoro # G4676551


product price: $97.15
/ea
Free Shipping & Returns

Key Features

Color
Gray
Operating Temp. Range (F)
-40 to 248
Height (In.)
3 in
Dia. (In.)
1/4 in
Type
High Temperature Silicon Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A99BC-300C
Zoro #
G4676551
UPC #
-
Country of Origin
Mexico

Dimensions

Height (In.)
3 in
Dia. (In.)
1/4 in
Length (In.)
108 in
Overall Diameter
1/4 in
Overall Length
108 in
Overall Height
3 in
Overall Depth
2 in
Probe Diameter
1/4 in
Probe Length
2 in
Sensor Cable Length
9 3/4 ft

Details

Item
Temperature Sensor
Color
Gray
Operating Temp. Range (F)
-40 to 248
Type
High Temperature Silicon Cable
For Use With
System 350, System 450
Nominal Sensor Ohms @ 75F
1035
Function
Temperature Sensor
Compatible Brand and Series
Johnson Controls A99B Series
Accessory Type
Temperature Sensor
Compatible Manufacturer Model Number
A255, A419, A421, DX-9100, R78, System 27, System 350, System 450, XP-9102, XPA-4x1, XPA-8x1
Series
A99B
Maximum Sensing Temperature
248 Degrees F
For Use With Building Automation Systems
Building Automation System Compatible
Minimum Operating Temperature
-40 Degrees F
Electrical Connection Type
Hardwired
Measurement Type
Single
Display Type
None
Sensing Element Type
Silicon
Application
Condenser Fan Cycling, Refrigerator, Cooler and Freezer Temperature Monitoring, Return Air Temperature Monitoring, Space Temperature Monitoring
Housing Color
Gray
Maximum Operating Temperature
248 Degrees F
Minimum Sensing Temperature
-40 Degrees F
Housing Material
Stainless Steel
Temperature Accuracy
+/-0.9 Degrees F
Product Type
Temperature Sensor
Loop Resistance
1,035 ohm

Description

Temperature Sensor, Display Type None, Sensing Element Type Silicon, Output Not Applicable, Housing Material Stainless Steel, Housing Color Gray, Probe Length 2 in, Temperature Accuracy +/-0.9 Degrees F, Electrical Connection Type Hardwired, Product Type Temperature Sensor, Maximum Sensing Temperature 248 Degrees F, Minimum Sensing Temperature -40 Degrees F, For Use With Building Automation Systems Building Automation System Compatible, Loop Resistance 1,035 ohm, Measurement Type Single

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.