Zoro Homepage

Temperature Sensor, Nickel 1k ohm, Duct 18" Metal

  • Mfr # TE-631JM-1

  • Zoro # G4699484


product price: $43.89
/ea

Key Features

Includes
(2) Hex-Head Self-Drilling Screws
For Use With
Any BAS/DDC System
Type
Nickel 1k ohm, Duct 18 in Metal
Sensor Accuracy
+/-3.40 Degrees F
Standards
UL 1995
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TE-631JM-1
Zoro #
G4699484
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Depth
1 3/4 in
Overall Height
1 7/8 in
Overall Width
1 7/8 in
Probe Length
18 in

Description

Temperature Sensor, Display Type None, Sensing Element Type Nickel, Output Not Applicable, Housing Type Conduit Box, Housing Material Steel, Housing Color Metallic, Probe Length 18 in, Temperature Accuracy +/-3.4F Degrees , Electrical Connection Type Hardwired, Product Type Duct Temperature Sensor, Maximum Sensing Temperature 250 Degrees F, Minimum Sensing Temperature -50 Degrees F, For Use With Building Automation Systems Building Automation System Compatible, Loop Resistance 1k ohm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.