Zoro Homepage

Temperature Sensor, Nickel 1k ohm, Flange 4" Metal

  • Mfr # TE-631GV-2

  • Zoro # G4694392


product price: $29.95
/ea

Key Features

For Use With
Any BAS/DDC System
Type
Nickel 1k ohm, Flange 4 in Metal
Housing Material
Stainless Steel
Maximum Sensing Temperature
70 Degrees F
Minimum Operating Temperature
50 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TE-631GV-2
Zoro #
G4694392
UPC #
-
Country of Origin
Mexico

Dimensions

Probe Length
4 in

Details

Item
Temperature Sensor
For Use With
Any BAS/DDC System
Type
Nickel 1k ohm, Flange 4 in Metal
Housing Material
Stainless Steel
Maximum Sensing Temperature
70 Degrees F
Minimum Operating Temperature
50 Degrees F
Series
TE-6300
Maximum Operating Temperature
220 Degrees F
For Use With Building Automation Systems
Building Automation System Compatible
Loop Resistance
1k ohm
Sensing Element Type
Nickel
Minimum Sensing Temperature
-50 Degrees F
Application
Room Temperature Monitoring, Space Temperature Monitoring
Sensor Accuracy
+/-3.40 Degrees F
Product Type
Duct Temperature Sensor
Display Type
None
Temperature Accuracy
+/-0.34 Degrees F
Electrical Connection Type
Terminal Block
Measurement Type
Single
Housing Type
Conduit Box
Sensor Flexibility
Flexible

Description

Temperature Sensor, Display Type None, Sensing Element Type Nickel, Output Not Applicable, Housing Type Conduit Box, Housing Material Stainless Steel, Probe Length 4 in, Temperature Accuracy +/-0.34 Degrees F, Electrical Connection Type Terminal Block, Product Type Duct Temperature Sensor, Maximum Sensing Temperature 70 Degrees F, Minimum Sensing Temperature -50 Degrees F, For Use With Building Automation Systems Building Automation System Compatible, Loop Resistance 1k ohm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.