Zoro Homepage

Temperature Sensor, Nickel 1k ohm, Strap Mount 3'

  • Mfr # TE-631S-1

  • Zoro # G4670547


product price: $34.15
/ea

Key Features

Includes
(3) Cable Ties
For Use With
Any BAS/DDC System
Type
Nickel 1k ohm, Strap Mount 3 in
Measurement Type
Single
Application
Room Temperature Monitoring, Space Temperature Monitoring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TE-631S-1
Zoro #
G4670547
UPC #
066201107818
Country of Origin
Mexico

Dimensions

Probe Length
3 in

Details

Item
Temperature Sensor
Includes
(3) Cable Ties
For Use With
Any BAS/DDC System
Type
Nickel 1k ohm, Strap Mount 3 in
Measurement Type
Single
Application
Room Temperature Monitoring, Space Temperature Monitoring
Compatible with Series
TE-6300
Minimum Sensing Temperature
-50 Degrees F
Maximum Operating Temperature
220 Degrees F
Electrical Connection Type
Hardwired
Temperature Accuracy
+/-0.34 Degrees F
Housing Type
Conduit Box
Standards
UL 1995
Maximum Sensing Temperature
220 Degrees F
Minimum Operating Temperature
-50 Degrees F
For Use With Building Automation Systems
Building Automation System Compatible
Series
TE-6300
Sensor Accuracy
+/-3.40 Degrees F
Loop Resistance
1k ohm
Product Type
Temperature Sensor
Sensing Element Type
Nickel
Display Type
None
Housing Material
Steel

Description

Temperature Sensor, Display Type None, Sensing Element Type Nickel, Output Not Applicable, Housing Type Conduit Box, Housing Material Steel, Probe Length 3 in, Temperature Accuracy +/-0.34 Degrees F, Electrical Connection Type Hardwired, Product Type Temperature Sensor, Maximum Sensing Temperature 220 Degrees F, Minimum Sensing Temperature -50 Degrees F, For Use With Building Automation Systems Building Automation System Compatible, Loop Resistance 1k ohm, Measurement Type Single

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.