Zoro Homepage

Temperature Sensor, Nickel 1k ohm

  • Mfr # TE-6300-601

  • Zoro # G6087891


product price: $69.35
/ea

Key Features

For Use With
Any BAS/DDC System
Type
Nickel 1k ohm
Display Type
None
Housing Type
Conduit Box
Temperature Accuracy
+/-0.34 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TE-6300-601
Zoro #
G6087891
UPC #
-
Country of Origin
Mexico

Dimensions

Probe Length
8 in

Details

Item
Temperature Sensor
For Use With
Any BAS/DDC System
Type
Nickel 1k ohm
Display Type
None
Housing Type
Conduit Box
Temperature Accuracy
+/-0.34 Degrees F
Product Type
Temperature Sensor
Minimum Sensing Temperature
-50 Degrees F
Series
TE-6300
For Use With Building Automation Systems
Building Automation System Compatible
Compatible with Manufacturer Model Number
TE-6300P
Loop Resistance
1k ohm
Minimum Operating Temperature
50 Degrees F
Housing Material
Nickel
Compatible with Series
TE-6300
Measurement Type
Averaging
Maximum Operating Temperature
220 Degrees F
Maximum Sensing Temperature
250 Degrees F
Sensing Element Type
Nickel
Sensor Flexibility
Flexible
Compatible with Brand
Johnson Controls
Standards
UL 1995
Compatible Manufacturer Part Number
TE-6300P
Compatible Manufacturer Model Number
TE-6300P
For Use With Mfr. Model Number
TE-6300P
Compatible with Manufacturer Model No.
TE-6300P
Compatible with Mfr. Model No.
TE-6300P
For Use with Mfr Model Number
TE-6300P
Compatible Pump Manufacturer Part Number
TE-6300P
Compatible Mfr. Model Number
TE-6300P

Description

Temperature Sensor, Display Type None, Sensing Element Type Nickel, Output Not Applicable, Housing Type Conduit Box, Housing Material Nickel, Probe Length 8 in, Temperature Accuracy +/-0.34 Degrees F, Product Type Temperature Sensor, Maximum Sensing Temperature 250 Degrees F, Minimum Sensing Temperature -50 Degrees F, For Use With Building Automation Systems Building Automation System Compatible, Loop Resistance 1k ohm, Measurement Type Averaging, Sensor Flexibility Flexible

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.