Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Temperature Sensor, Nickel 1k ohm, Well, 6'

  • Mfr # TE-631AM-1

  • Zoro # G4650387


product price: $37.25
/ea

Key Features

Includes
Well Adaptor
For Use With
Any BAS/DDC System
Type
Nickel 1k ohm, Well, 6 in
Measurement Type
Single
For Use With Building Automation Systems
Building Automation System Compatible
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TE-631AM-1
Zoro #
G4650387
UPC #
-
Country of Origin
Mexico

Dimensions

Probe Length
6 in

Details

Item
Temperature Sensor
Includes
Well Adaptor
For Use With
Any BAS/DDC System
Type
Nickel 1k ohm, Well, 6 in
Measurement Type
Single
For Use With Building Automation Systems
Building Automation System Compatible
Loop Resistance
1k ohm
Compatible with Brand
Johnson Controls
Housing Type
Conduit Box
Display Type
None
Sensing Element Type
Nickel
Maximum Operating Temperature
220 Degrees F
Product Type
Immersion Temperature Sensor
Minimum Sensing Temperature
-50 Degrees F
Series
TE-6300
Temperature Accuracy
+/-0.34 Degrees F
Compatible with Manufacturer Model Number
TE-6300M
Maximum Sensing Temperature
220 Degrees F
Sensor Accuracy
+/-0.34 Degrees F
Electrical Connection Type
Hardwired
Minimum Operating Temperature
50 Degrees F
Housing Material
Steel
Standards
UL 1995
Compatible with Series
TE-6300
Compatible Manufacturer Part Number
TE-6300M
Compatible Manufacturer Model Number
TE-6300M
For Use With Mfr. Model Number
TE-6300M
Compatible with Manufacturer Model No.
TE-6300M
Compatible with Mfr. Model No.
TE-6300M
For Use with Mfr Model Number
TE-6300M
Compatible Pump Manufacturer Part Number
TE-6300M
Compatible Mfr. Model Number
TE-6300M

Description

Temperature Sensor, Display Type None, Sensing Element Type Nickel, Output Not Applicable, Housing Type Conduit Box, Housing Material Steel, Probe Length 6 in, Temperature Accuracy +/-0.34 Degrees F, Electrical Connection Type Hardwired, Product Type Immersion Temperature Sensor, Maximum Sensing Temperature 220 Degrees F, Minimum Sensing Temperature -50 Degrees F, For Use With Building Automation Systems Building Automation System Compatible, Loop Resistance 1k ohm, Measurement Type Single

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.