Zoro Homepage

Temperature Sensor, Nickel 1k ohm with Terminal Block

  • Mfr # TE-68NT-1N00S

  • Zoro # G4662165


product price: $86.99
/ea
Free Shipping & Returns

Key Features

Type
Nickel 1k ohm with Terminal Block
For Use With
Any BAS/DDC System
Overall Depth
1 1/2 in
Housing Material
Thermoplastic
Minimum Sensing Temperature
-50 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TE-68NT-1N00S
Zoro #
G4662165
UPC #
066201113246
Country of Origin
Mexico

Dimensions

Overall Depth
1 1/2 in
Overall Width
3 1/4 in
Overall Height
3 1/4 in

Details

Item
Temperature Sensor
Type
Nickel 1k ohm with Terminal Block
For Use With
Any BAS/DDC System
Housing Material
Thermoplastic
Minimum Sensing Temperature
-50 Degrees F
Housing Type
Conduit Box
Minimum Operating Temperature
32 Degrees F
Product Type
Temperature Sensor
Standards
CCN PAZX, CE Certified, File E107041, UL Listed, UL 916
Application
Room Temperature Monitoring
Sensor Accuracy
+/-0.35 Degrees F
Measurement Type
Single
Loop Resistance
1k ohm
Compatible with Series
VMA1200, VMA1400
Temperature Accuracy
+/-0.34 Degrees F
Housing Color
White
Maximum Operating Temperature
131 Degrees F
Electrical Connection Type
Terminal Block
Maximum Sensing Temperature
250 Degrees F
For Use With Building Automation Systems
Building Automation System Compatible
Display Type
None
Series
TE-6800
Sensing Element Type
Nickel

Description

Temperature Sensor, Display Type None, Sensing Element Type Nickel, Output Not Applicable, Housing Type Conduit Box, Housing Material Thermoplastic, Housing Color White, Temperature Accuracy +/-0.34 Degrees F, Electrical Connection Type Terminal Block, Product Type Temperature Sensor, Maximum Sensing Temperature 250 Degrees F, Minimum Sensing Temperature -50 Degrees F, For Use With Building Automation Systems Building Automation System Compatible, Loop Resistance 1k ohm, Measurement Type Single

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.