Zoro Homepage
This item is Discontinued.
Johnson Controls Temperature Sensor, Platinum 1k ohm with Terminal Block TE-67PT-0N00

Temperature Sensor, Platinum 1k ohm with Terminal Block (Discontinued)

  • Mfr # TE-67PT-0N00
  • Zoro # G4651534
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TE-67PT-0N00
Zoro #
G4651534
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
3 1/4 in
Overall Depth
1 3/8 in
Overall Width
3 1/4 in

Details

Item
Temperature Sensor
Type
Platinum 1k ohm with Terminal Block
For Use With
Any BAS/DDC System
Electrical Connection Type
Terminal Block
Temperature Accuracy
+/-0.65 Degrees F
Display Type
LED
Product Type
Room Temperature Sensor
Maximum Operating Temperature
131 Degrees F
Sensor Accuracy
+/-0.34 Degrees F
Minimum Operating Temperature
32 Degrees F
Maximum Sensing Temperature
90 Degrees F
Measurement Type
Single
Series
TE-6700
Loop Resistance
1k ohm
Housing Material
Plastic
Housing Type
Conduit Box
Sensing Element Type
Platinum
Minimum Sensing Temperature
40 Degrees F
Housing Color
White
Setpoint Adjustment
Adjustable Setpoint
For Use With Building Automation Systems
Building Automation System Compatible

Description

Temperature Sensor, Display Type LED, Sensing Element Type Platinum, Output Not Applicable, Housing Type Conduit Box, Housing Material Plastic, Housing Color White, Temperature Accuracy +/-0.65 Degrees F, Electrical Connection Type Terminal Block, Product Type Room Temperature Sensor, Maximum Sensing Temperature 90 Degrees F, Minimum Sensing Temperature 40 Degrees F, For Use With Building Automation Systems Building Automation System Compatible, Loop Resistance 1k ohm, Measurement Type Single

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.