Zoro Homepage

Temperature Sensor, Platinum Equivalent 1k ohm

  • Mfr # TE-6327P-1

  • Zoro # G6583297


product price: $312.99
/ea
Free Shipping & Returns

Key Features

Includes
Replaceable Sensing Probe
Type
Platinum Equivalent 1k ohm
For Use With
Any BAS/DDC System
Housing Type
Conduit Box
Sensor Flexibility
Flexible
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TE-6327P-1
Zoro #
G6583297
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
6 in
Overall Width
1 3/8 in
Overall Depth
2 3/4 in
Probe Length
10 ft

Details

Item
Temperature Sensor
Includes
Replaceable Sensing Probe
Type
Platinum Equivalent 1k ohm
For Use With
Any BAS/DDC System
Housing Type
Conduit Box
Sensor Flexibility
Flexible
Sensing Element Type
Platinum
For Use With Building Automation Systems
Building Automation System Compatible
Display Type
None
Minimum Sensing Temperature
-50 Degrees F
Loop Resistance
1k ohm
Maximum Operating Temperature
122 Degrees F
Measurement Type
Averaging
Series
TE-6300
Maximum Sensing Temperature
70 Degrees F
Housing Material
Plastic
Minimum Operating Temperature
-50 Degrees F
Product Type
Duct Temperature Sensor
Application
Room Temperature Monitoring, Space Temperature Monitoring
Sensor Accuracy
+/-0.35 Degrees F
Temperature Accuracy
+/-0.34 Degrees F
Compatible with Series
TE-6300
Standards
UL 1995
Electrical Connection Type
Hardwired

Description

Temperature Sensor, Display Type None, Sensing Element Type Platinum, Output Not Applicable, Housing Type Conduit Box, Housing Material Plastic, Probe Length 10 ft, Temperature Accuracy +/-0.34 Degrees F, Electrical Connection Type Hardwired, Product Type Duct Temperature Sensor, Maximum Sensing Temperature 70 Degrees F, Minimum Sensing Temperature -50 Degrees F, For Use With Building Automation Systems Building Automation System Compatible, Loop Resistance 1k ohm, Measurement Type Averaging

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.