Zoro Homepage

Temperature Sensor, Platinum Equivalent 1k ohm

  • Mfr # TE-6328P-1

  • Zoro # G6116214


product price: $354.99
/ea
Free Shipping & Returns

Key Features

Includes
Replaceable Sensing Probe
For Use With
Any BAS/DDC System
Type
Platinum Equivalent 1k ohm
Sensor Flexibility
Flexible
For Use With Building Automation Systems
Building Automation System Compatible
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TE-6328P-1
Zoro #
G6116214
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
6 in
Overall Width
1 3/8 in
Overall Depth
2 3/4 in
Probe Length
20 ft

Details

Item
Temperature Sensor
Includes
Replaceable Sensing Probe
For Use With
Any BAS/DDC System
Type
Platinum Equivalent 1k ohm
Sensor Flexibility
Flexible
For Use With Building Automation Systems
Building Automation System Compatible
Minimum Operating Temperature
-50 Degrees F
Display Type
None
Standards
UL 1995
Minimum Sensing Temperature
-50 Degrees F
Housing Type
Conduit Box
Product Type
Duct Temperature Sensor
Compatible with Series
TE-6300
Maximum Sensing Temperature
70 Degrees F
Application
Room Temperature Monitoring, Space Temperature Monitoring
Sensor Accuracy
+/-0.35 Degrees F
Loop Resistance
1k ohm
Electrical Connection Type
Hardwired
Maximum Operating Temperature
122 Degrees F
Series
TE-6300
Housing Material
Plastic
Measurement Type
Averaging
Temperature Accuracy
+/-0.34 Degrees F
Sensing Element Type
Platinum

Description

Temperature Sensor, Display Type None, Sensing Element Type Platinum, Output Not Applicable, Housing Type Conduit Box, Housing Material Plastic, Probe Length 20 ft, Temperature Accuracy +/-0.34 Degrees F, Electrical Connection Type Hardwired, Product Type Duct Temperature Sensor, Maximum Sensing Temperature 70 Degrees F, Minimum Sensing Temperature -50 Degrees F, For Use With Building Automation Systems Building Automation System Compatible, Loop Resistance 1k ohm, Measurement Type Averaging

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.