Zoro Homepage

Temperature Sensor, PVC Cable, Gray

  • Mfr # A99BB-25C

  • Zoro # G4650572


product price: $42.99
/ea

Key Features

Color
Gray
Height (In.)
3 in
Operating Temp. Range (F)
-40 to 212
For Use With
System 350, System 450
Nominal Sensor Ohms @ 75F
1035
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A99BB-25C
Zoro #
G4650572
UPC #
-
Country of Origin
Mexico

Dimensions

Height (In.)
3 in
Dia. (In.)
1/4 in
Length (In.)
9 3/4 in
Overall Diameter
1/4 in
Overall Length
9 3/4 in
Overall Height
3 in
Overall Depth
2 in
Probe Length
2 in
Probe Diameter
1/4 in
Sensor Cable Length
9 3/4 in

Details

Item
Temperature Sensor
Color
Gray
Operating Temp. Range (F)
-40 to 212
For Use With
System 350, System 450
Nominal Sensor Ohms @ 75F
1035
Type
PVC Cable
Compatible Brand and Series
Johnson Controls A99B Series
Function
Temperature Sensor
Compatible Manufacturer Model Number
A255, A419, A421, DX-9100, R78, System 27, System 350, System 450, XP-9102, XPA-4x1, XPA-8x1
Accessory Type
Temperature Sensor
Application
Condenser Fan Cycling, Refrigerator, Cooler and Freezer Temperature Monitoring, Return Air Temperature Monitoring, Space Temperature Monitoring
Housing Material
Stainless Steel
Housing Color
Gray
Minimum Sensing Temperature
-40 Degrees F
Series
A99B
Sensing Element Type
Silicon
Maximum Operating Temperature
212 Degrees F
Electrical Connection Type
Hardwired
Minimum Operating Temperature
-40 Degrees F
Display Type
None
Loop Resistance
1,035 ohm
Temperature Accuracy
+/-0.9 Degrees F
Maximum Sensing Temperature
212 Degrees F
For Use With Building Automation Systems
Building Automation System Compatible
Product Type
Temperature Sensor
Measurement Type
Single

Description

Temperature Sensor, Display Type None, Sensing Element Type Silicon, Output Not Applicable, Housing Material Stainless Steel, Housing Color Gray, Probe Length 2 in, Temperature Accuracy +/-0.9 Degrees F, Electrical Connection Type Hardwired, Product Type Temperature Sensor, Maximum Sensing Temperature 212 Degrees F, Minimum Sensing Temperature -40 Degrees F, For Use With Building Automation Systems Building Automation System Compatible, Loop Resistance 1,035 ohm, Measurement Type Single

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.