Zoro Homepage

Temperature Sensor, Thermistor 10k ohm Type 2, Flange 8'

  • Mfr # TE-6361V-2

  • Zoro # G4663416


product price: $33.29
/ea

Key Features

Type
Thermistor 10k ohm Type 2, Flange 8 in
For Use With
Any BAS/DDC System
Product Type
Duct Temperature Sensor
Sensor Flexibility
Flexible
For Use With Building Automation Systems
Building Automation System Compatible
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TE-6361V-2
Zoro #
G4663416
UPC #
-
Country of Origin
Mexico

Dimensions

Probe Length
8 in

Details

Item
Temperature Sensor
Type
Thermistor 10k ohm Type 2, Flange 8 in
For Use With
Any BAS/DDC System
Product Type
Duct Temperature Sensor
Sensor Flexibility
Flexible
For Use With Building Automation Systems
Building Automation System Compatible
Maximum Operating Temperature
220 Degrees F
Application
Room Temperature Monitoring, Space Temperature Monitoring
Housing Material
Stainless Steel
Series
TE-6300
Display Type
None
Electrical Connection Type
Terminal Block
Loop Resistance
10k ohm
Housing Type
Conduit Box
Minimum Operating Temperature
-50 Degrees F
Sensor Accuracy
+/-0.90 Degrees F
Temperature Accuracy
+/-0.34 Degrees F
Minimum Sensing Temperature
32 Degrees F
Measurement Type
Averaging
Maximum Sensing Temperature
158 Degrees F
Sensing Element Type
Thermistor

Description

Temperature Sensor, Display Type None, Sensing Element Type Thermistor, Output Not Applicable, Housing Type Conduit Box, Housing Material Stainless Steel, Probe Length 8 in, Temperature Accuracy +/-0.34 Degrees F, Electrical Connection Type Terminal Block, Product Type Duct Temperature Sensor, Maximum Sensing Temperature 158 Degrees F, Minimum Sensing Temperature 32 Degrees F, For Use With Building Automation Systems Building Automation System Compatible, Loop Resistance 10k ohm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.