Zoro Homepage

Temperature Sensor, Thermistor 10k ohm Type 2, Outdoor Air

  • Mfr # TE-6360F-1

  • Zoro # G6137923


product price: $74.19
/ea

Key Features

Type
Thermistor 10k ohm Type 2, Outdoor Air
For Use With
Any BAS/DDC System
Minimum Operating Temperature
32 Degrees F
Electrical Connection Type
Hardwired
Maximum Operating Temperature
104 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TE-6360F-1
Zoro #
G6137923
UPC #
-
Country of Origin
Mexico

Details

Item
Temperature Sensor
Type
Thermistor 10k ohm Type 2, Outdoor Air
For Use With
Any BAS/DDC System
Minimum Operating Temperature
32 Degrees F
Electrical Connection Type
Hardwired
Maximum Operating Temperature
104 Degrees F
Maximum Sensing Temperature
158 Degrees F
Display Type
None
Series
TE-6300
Minimum Sensing Temperature
32 Degrees F
Housing Type
Flush Mount
Product Type
Temperature Sensor
Sensing Element Type
Thermistor
Temperature Accuracy
+/-0.34 Degrees F
Loop Resistance
10k ohm
Housing Material
Stainless Steel
Measurement Type
Single
Sensor Accuracy
+/-0.90 Degrees F
For Use With Building Automation Systems
Building Automation System Compatible
Application
Room Temperature Monitoring, Space Temperature Monitoring

Description

Temperature Sensor, Display Type None, Sensing Element Type Thermistor, Output Not Applicable, Housing Type Flush Mount, Housing Material Stainless Steel, Temperature Accuracy +/-0.34 Degrees F, Electrical Connection Type Hardwired, Product Type Temperature Sensor, Maximum Sensing Temperature 158 Degrees F, Minimum Sensing Temperature 32 Degrees F, For Use With Building Automation Systems Building Automation System Compatible, Loop Resistance 10k ohm, Measurement Type Single

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.