Temperature Sensor Well Mounting Kit, Gray
Mfr # TE-6001-3
Zoro # G6967362
product price: $71.99
/eaKey Features
Material
Polymer
Includes
Wallplate Adaptor; Mounting Hardware
Color
Gray
Height (In.)
2 in
For Use With
TE-6000
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TE-6001-3
Zoro #
G6967362
UPC #
-
Country of Origin
Mexico
Dimensions
Height (In.)
2 in
Width (In.)
4 in
Depth (In.)
2 in
Overall Height
2 in
Overall Depth
2 in
Overall HxW
2 in x 4 in
Overall Width
4 in
Details
Item
Temperature Sensor Well Mounting Kit
Material
Polymer
Includes
Wallplate Adaptor; Mounting Hardware
Color
Gray
For Use With
TE-6000
Accessory Type
Temperature Sensor Well Mounting Kit
Compatible Brand and Series
Johnson Controls TE 6001 Series
Color/Material
Gray, Polymer
Compatible Manufacturer Model Number
TE 6000
Mounting Direction
Horizontal, Vertical
Shape
Rectangle
Mounting Direction/Shape
Horizontal or Vertical
Description
Temperature Sensor Well Mounting Kit, Gray, Compatible Brand and Series Johnson Controls TE 6001 Series, Compatible Grainger Part Number 20XG79, 36P610, 36P611, 58YJ79, Compatible Manufacturer Model Number TE 6000, Includes Wallplate Adaptor; Mounting Hardware, Polymer, Horizontal, Vertical, Overall Height 2 in, Overall Width 4 in, Rectangle, Overall Depth 2 in, Mounting Direction/Shape Horizontal or Vertical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.