Zoro Homepage
This item is Discontinued.
Johnson Controls Thermostat B 15In Cap T-8000-70

Thermostat B 15In Cap (Discontinued)

  • Mfr # T-8000-70
  • Zoro # G0652569
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T-8000-70
Zoro #
G0652569
UPC #
-
Country of Origin
Mexico

Details

Fits Brand
Johnson Controls
Item
Thermostat B 15In Cap
Features
Capillary Length: 15 ft.

Description

Thermostat B 15In Cap

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.