Zoro Homepage
This item is Discontinued.
Johnson Controls Thermostat Controller, For BACnet System TEC2036H-4+PIR

Thermostat Controller, For BACnet System (Discontinued)

  • Mfr # TEC2036H-4+PIR
  • Zoro # G6978185
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TEC2036H-4+PIR
Zoro #
G6978185
UPC #
-
Country of Origin
Canada

Dimensions

Dimensions
4 15/16 in H x 3 3/8 in W x 1 3/8 in D

Details

Type
Wireless
Voltage
24
For Use With
ZigBee Wireless Systems
Connection
Screw Terminals
Inputs
3
Outputs
6
Building Type
Hospitality
Item
Thermostat Controller
Features
Wireless BACnet
Control Type
Two Outputs On/Off or Floating, Dehumidification, Occupancy
Agency Compliance
UL, C-UL
Control Settings
1, 2, or 3 Speed
Display
LCD

Description

Thermostat Controller, Features Wireless BACnet, For Use With ZigBee Wireless Systems

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.