Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T-4756-9003
Zoro #
G0948370
UPC #
-
Country of Origin
Mexico
Dimensions
Overall Width
3 1/8 in
Overall Depth
1 3/4 in
Overall Height
2 1/8 in
Details
Item
Pneumatic Thermostat
Control Type
Exposed Dial
Application
Heat and Cool
Action
Direct and Reverse
Air Flow Output
High Volume
Mounting Direction/Includes Cover
Horizontal, No
Temperature Scale
Fahrenheit
Thermostat Action
Direct and Reverse
Maximum Control Temperature
86 Degrees F
Mounting Direction
Horizontal
Number of Pipes
2
Temperature Control Range
56 Degrees to 86 Degrees F
Temperature Settings
Dual Temperature
Differential Type
Adjustable
Number of Dials
Dual
Pneumatic Thermostat Type/Indexing Switch
Heating And Cooling
Pneumatic Thermostat Type
Heating And Cooling
Number of Pipes/Air Flow Output
2 Pipes, High Volume
Manual Indexing Switch
Yes
Minimum Control Temperature
56 Degrees F
Description
Pneumatic Thermostat
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.