Zoro Homepage

Thermostat, Ext

  • Mfr # T-3300-2

  • Zoro # G0946535


product price: $919.22
/ea
Free Shipping & Returns

Key Features

Application
Heat and Cool
Air Flow Output
High Volume
Air Connection Outside Diameter
1/4 in
Number of Pipes
2
Control Air Pressure Settings
15 psig (Day)/ 20 psig (Night)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T-3300-2
Zoro #
G0946535
UPC #
-
Country of Origin
Mexico

Dimensions

Air Connection Outside Diameter
1/4 in
Capillary Length
42 in
Mounting Direction/Capillary Length
Vertical, 42 in

Details

Item
Pneumatic Thermostat
Application
Heat and Cool
Air Flow Output
High Volume
Number of Pipes
2
Control Air Pressure Settings
15 psig (Day)/ 20 psig (Night)
Number of Dials
Single
Temperature Settings
Dual Temperature
Pneumatic Thermostat Type/Indexing Switch
Remote-Bulb Sensor
Sensor Type
Remote Bulb
Number of Pipes/Air Flow Output
2 Pipes, High Volume
Maximum Control Temperature
150 Degrees F
Thermostat Action
Direct - 20 psig, Reverse - 15 psig
Temperature Control Range
60 Degrees to 150 Degrees F
Mounting Direction
Vertical
Dial Configuration
Warm/Cold
Maximum Air Pressure
25 psig
Housing Material
Aluminum
Fitting Connection
1/4 in
Minimum Control Temperature
60 Degrees F
Manual Indexing Switch
No
Action
Direct and Reverse
Temperature Scale
Celsius/Fahrenheit
Mounting Direction/Includes Cover
Vertical, Yes

Description

Pneumatic Thermostat, Capillary Length 42 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.