This item is Discontinued.

Johnson Controls Thermostat, 7 Programs, 2 H 2 C, Wall Mount, 24V AC, 25/30VAC, 50/60 Hz TEC3322-00-000

Thermostat, 7 Programs, 2 H 2 C, Wall Mount, 24V AC, 25/30VAC, 50/60 Hz (Discontinued)

  • Mfr # TEC3322-00-000
  • Zoro # G3964235
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TEC3322-00-000
Zoro #
G3964235
UPC #
066201154944
Country of Origin
Mexico

Dimensions

Height
10 23/32"
Width
11 5/8"
Display Size
3-1/2 in x 3 in
Depth
7 13/32 in
Overall Depth
1 7/16 in
Overall Width
5 5/8 in
Overall Height
4 3/4 in

Details

Item
Thermostat
Voltage
25/30VAC, 50/60 Hz
Stages Heat
2
Mounting Type
Removable Base
Mounting Location
Wall
Color
White
Control Range
Cooling Control 54.0 Degrees F/12.0 Degrees C to 100.0 Degrees F/38.0 Degrees C, Heating Control 40.0 Degrees F/4.5 Degrees C to 90.0 Degrees F/32.0 Degrees C
System Switching
Auto-Heat-Cool
Stages Cool
2
Power Method
24V AC
Programs per Week
7
Includes
Mounting hardware
Humidification Control
No
Low Battery Indicator
No
Temperature Limiting
Yes
Temporary Temperature Hold
Yes
For Use With
Johnson Controls TE-6300 Series Temperature Sensors
Battery Backup
No
Temporary Program Override
Yes
Fan Switching
Not Used, On, Auto, Smart
Remote Sensing Capability
Yes
Dehumidification Control
Yes
Display Color
Blue
Terminal Designations
24 V FAN H FAN M FAN L AUX AUX COM CLG HTG COM VSF BI2 BI1 COS R NET+ NET- NET COM
Programmable Fan
Yes
Agency Compliance
UL Listed, File E27734, CCN XAPX, Under UL60730
Key Pad Lockout
Yes
WiFi Capability
No
Automatic Changeover
Yes
Display Type
LCD, Backlit
Temp. Settings per Day
4
Features
0 to 10 V DC Proportional Fan Coil and Zoning, No Occupancy Sensor
Batteries Included
No
Filter Indicator
Yes
Sensor Location
Built-In
Number of Relay Inputs
1
Contact Rating
19 to 30 V AC
Number of Relay Outputs
1
Temperature settings per day
4
Operating Humidity Range
+/-5% from 20% to 80%
System Settings
Auto-Cool-Heat
Thermostat Type
Low Voltage
Temperature Sensitivity
+/-0.9 Degrees F
Frequency
5/6 Hz
Fan Settings
On-Auto-Smart
System/Fan Settings
Auto-Cool-Heat/Auto-On-Smart
Filter Change Reminder
Yes
Temperature Control Range
+40 Degrees to +90.0 Degrees F, +54 Degrees to +100.0 Degrees F
Includes Batteries
No
Smart Connectivity
No Connectivity
Operating Temperature Range
32 Degrees to 122 Degrees F
Backlit Screen
Yes
Programming Capability
7 Day

Description

Low Voltage Thermostat, Stages Heat 2, Stages Cool 2, Temp. Settings per Day 4, Programs per Week 7, Terminal Designations 24 V FAN H FAN M FAN L AUX AUX COM CLG HTG COM VSF BI2 BI1 COS R NET+ NET- NET COM, WiFi Capability No, System Switching Auto, Cooling, or Heating, Fan Switching Not Used, On, Auto, Smart, Display Size 3-1/2 in x 3 in, Display Type Backlit, Display Color Blue, Key Pad Lockout Yes, Programmable Fan Yes, Automatic Changeover Yes, Humidification Control No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.