This item is Discontinued.

Johnson Controls Thermostat, 7 Programs, 2 H 2 C, Wall Mount, 24V AC, 26/30VAC, 50/60 Hz TEC3323-00-000

Thermostat, 7 Programs, 2 H 2 C, Wall Mount, 24V AC, 26/30VAC, 50/60 Hz (Discontinued)

  • Mfr # TEC3323-00-000
  • Zoro # G3964226
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TEC3323-00-000
Zoro #
G3964226
UPC #
066201154945
Country of Origin
Mexico

Dimensions

Height
11 23/32"
Width
12 5/8"
Depth
8 13/32 in
Display Size
3-1/2 in x 3 in

Details

Item
Thermostat
Voltage
26/30VAC, 50/60 Hz
Stages Heat
2
Mounting Type
Removable Base
Mounting Location
Wall
Color
White
Control Range
Cooling Control 54.0 Degrees F/12.0 Degrees C to 100.0 Degrees F/38.0 Degrees C, Heating Control 40.0 Degrees F/4.5 Degrees C to 90.0 Degrees F/32.0 Degrees C
System Switching
Auto-Heat-Cool
Stages Cool
2
Power Method
24V AC
Programs per Week
7
Automatic Changeover
Yes
Terminal Designations
24 V FAN H FAN M FAN L AUX AUX COM CLG HTG COM VSF BI2 BI1 COS R NET+ NET- NET COM
Dehumidification Control
Yes
Programmable Fan
Yes
Display Color
Blue
Temporary Temperature Hold
Yes
Filter Indicator
Yes
Low Battery Indicator
No
For Use With
Johnson Controls TE-6300 Series Temperature Sensors
Fan Switching
Not Used, On, Auto, Smart
Battery Backup
No
Display Type
LCD, Backlit
Batteries Included
No
Temp. Settings per Day
4
Remote Sensing Capability
Yes
Agency Compliance
UL Listed, File E27734, CCN XAPX, Under UL60730
Temporary Program Override
Yes
Humidification Control
No
Key Pad Lockout
Yes
WiFi Capability
No
Includes
Mounting hardware
Temperature Limiting
Yes
Features
0 to 10 V DC Proportional Fan Coil and Zoning, With Occupancy Sensor
Occupancy Sensor
Yes
Filter Change Reminder
Yes
Includes Batteries
No
Temperature Control Range
54 Degrees to 100 Degrees F, 40 Degrees to 90 Degrees F

Description

Low Voltage Thermostat, Stages Heat 2, Stages Cool 2, Temp. Settings per Day 4, Programs per Week 7, Terminal Designations 24 V FAN H FAN M FAN L AUX AUX COM CLG HTG COM VSF BI2 BI1 COS R NET+ NET- NET COM, WiFi Capability No, System Switching Auto, Cooling, or Heating, Fan Switching Not Used, On, Auto, Smart, Display Size 3-1/2 in x 3 in, Display Type LCD Touch, Backlit, Display Color Blue, Key Pad Lockout Yes, Programmable Fan Yes, Automatic Changeover Yes, Humidification Control No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.