Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thermostat, Push Button, 24 to 30V AC

  • Mfr # FCP-PA-701-B

  • Zoro # G504853109


product price: $80.08
/ea
Free Shipping & Returns

Key Features

Switch Action
Open or Close on Rise
Battery Type
Coin Cell Battery
Temperature Differential
2-5F
Humidification Control
No
Frequency
60 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCP-PA-701-B
Zoro #
G504853109
UPC #
-
Country of Origin
China

Dimensions

Overall Height
3 1/4 in
Screen Width
2 in
Overall Depth
1 in
Screen Height
2 in
Digit Size
Standard
Overall Width
4 in

Details

Item
Thermostat
Switch Action
Open or Close on Rise
Battery Type
Coin Cell Battery
Temperature Differential
2-5F
Humidification Control
No
Frequency
60 Hz
Temperature Limiting
Yes
Control Type
Push Button
Standards
CSA STD E60730-1; E60730-2-9, Mexico NOM-001-SCFI-2018; NOM-024-SCFI-2013, UL STD 60730-1; 60730-2-9, ETL/cETL Listed, Mexico NOM
Backlit Screen
Yes
Minimum Operating Temperature
-4 Degrees F
Thermostat Type
Low Voltage
Terminal Designations
C, GH, GL, GM, PS, R, RS, SB, SC, W, Y
Minimum Control Temperature
45 Degrees F
Display Type
Digital
Temperature Sensitivity
+/-1 Degrees F; +/-2 Degrees F
Maximum Control Temperature
95 Degrees F
Backlit Screen Color
Blue
Number of Zones
1
Electrical Connection Type
Screw Terminals
Includes Positive Off
Yes
Battery Backup
Yes
Temperature Control Range
45 Degrees to 90 Degrees F, 60 Degrees to 95 Degrees F
Includes
Mounting Hardware, Pre-Installed Terminal Wire, Wire Label
Includes Batteries
Yes
Compatible System Type
Fan Coil Unit, PTAC Thermostat
Switch Type
NC/NO
Changeover Type
Automatic and Manual
Differential Type
Adjustable
Number of Relay Outputs
3
Temperature settings per day
Manual Adjust
Operating Temperature Range
14 Degrees to 122 Degrees F
Temperature Readout
Yes
Temporary Temperature Hold
Yes
Temperature Scale
Celsius/Fahrenheit
Programming Capability
Not Programmable
Dehumidification Control
No
Mounting Direction
Horizontal
Number of Pipes
2 or 4
Shape
Rectangle
Fan Settings
Hi-Med-Low-Auto-Off
System Settings
Auto-Cool-Heat-Off
Voltage
24 to 30V AC
Phase
1
Dual Transformer Compatible
No
Sensor Location
Remote
Maximum Operating Temperature
140 Degrees F
Housing Color
White
Key Pad Lockout
No
Application
Heat and Cool
Housing Material
Plastic

Description

Thermostat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.