Zoro Homepage

Thermostat Rev, Vert

  • Mfr # T-4002-9014

  • Zoro # G4183859


product price: $231.29
/ea
Free Shipping & Returns

Key Features

Overall Height
2 1/8 in
Mounting Direction/Includes Cover
Vertical, No
Number of Pipes
2
Mounting Direction
Vertical
Compatible System Type
Pneumatic Valves and Damper Actuators
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T-4002-9014
Zoro #
G4183859
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
2 1/8 in
Overall Depth
1 3/4 in
Overall Width
3 1/8 in

Details

Item
Pneumatic Thermostat
Mounting Direction/Includes Cover
Vertical, No
Number of Pipes
2
Mounting Direction
Vertical
Compatible System Type
Pneumatic Valves and Damper Actuators
Control Type
Exposed Dial
Number of Pipes/Air Flow Output
2 Pipes, High Volume
Action
Reverse
Temperature Settings
Single Temperature
Application
Heat or Cool
Differential Type
Adjustable
Manual Indexing Switch
No
Number of Dials
Single
Air Flow Output
High Volume
Temperature Scale
Celsius/Fahrenheit
Thermostat Action
Reverse

Description

Pneumatic Thermostat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.