Zoro Homepage

Thermowell 6In Brass, Threadless Adapter

  • Mfr # TE-6300W-103

  • Zoro # G0652587


product price: $39.19
/ea

Key Features

Fits Brand
Johnson Controls
For Use With
6" Probe
Includes
Installed Thermal Conductive Compound
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TE-6300W-103
Zoro #
G0652587
UPC #
-
Country of Origin
Mexico

Details

Fits Brand
Johnson Controls
Item
Thermowell 6In Brass,Threadless Adapter
For Use With
6" Probe
Includes
Installed Thermal Conductive Compound

Description

Thermowell

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.