Zoro Homepage

Thermowell. 8In Stainless Steel 1/2In

  • Mfr # TE-6300W-110

  • Zoro # G0652596


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Johnson Controls
For Use With
8" Probe
Application
General Purpose
Overall Length
6 1/4 in
Inside Diameter
0.53 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TE-6300W-110
Zoro #
G0652596
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
6 1/4 in
Inside Diameter
0.53 in
External Thread Size
1/2 in
Maximum Insertion Length
4 1/2 in
Bulb Length
4 11/16 in
Maximum Insertion/Bulb Length
4 1/2 in, 4 2/3 in

Details

Fits Brand
Johnson Controls
Item
Thermowell. 8In Stainless Steel 1/2In
For Use With
8" Probe
Application
General Purpose
Connection Material
Stainless Steel
Thermowell Type
Direct Mount with Setscrew
Shank Material
Stainless Steel

Description

Thermowell. 8In Stainless Steel 1/2In, Bulb Length 4 11/16 in, Connection Material Stainless Steel, External Thread Size 1/2 in, Inside Diameter 0.53 in, Maximum Insertion Length 4 1/2 in, Shank Material Stainless Steel, Direct Mount with Setscrew, Application General Purpose, Overall Length 6 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.