Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Valve 1" 3Way Hi-Press Reg Vlv, 350N.

  • Mfr # V148AL-1

  • Zoro # G3220189


product price: $1,121.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Johnson Controls
For Use With
System Water Pressures of up to 350 psig
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V148AL-1
Zoro #
G3220189
UPC #
-
Country of Origin
Mexico

Details

Fits Brand
Johnson Controls
Item
Valve 1" 3Way Hi-Press Reg Vlv; 350N.
For Use With
System Water Pressures of up to 350 psig

Description

Valve 1 In. 3Way Hi-Press Reg Vlv; 350N.

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.