Zoro Homepage

Valve 1/2" 2W No 1.8Cv Slotstemvalve

  • Mfr # VG7241ES

  • Zoro # G3221808


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Johnson Controls
Features
Fluid Temperature Range
Application
Chilled Water Control, Hot Water Control
Trim Material
Brass
Stem Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VG7241ES
Zoro #
G3221808
UPC #
-
Country of Origin
Mexico

Dimensions

Port Connection Size
1/2 in

Details

Fits Brand
Johnson Controls
Item
Valve 1/2" 2W No 1.8Cv Slotstemvalve
Features
Fluid Temperature Range
Application
Chilled Water Control, Hot Water Control
Trim Material
Brass
Stem Material
Stainless Steel
Operating Temperature - Maximum
150 Degrees F
Body Material
Bronze
Packing Material
Ethylene Propylene
Leakage Rate
0.01%
For Media
Water
Flow Characteristic
Equal Percentage
Valve Action
Normally Open
Port Connection Type
NPT
Actuator Control Pressure - Maximum
25 psig
Actuator Type
Pneumatic
Body Pattern
Two-Way
ANSI Rating
ANSI B16.15, Class 250
Close-Off Pressure
186 psi
Rangeability
25:1 Less Than100:1
Includes Actuator
Actuator Included
Operating Temperature - Minimum
-20 Degrees F

Description

Hydronic Globe Valve, Actuator Control Pressure - Maximum 25 psig, Actuator Type Pneumatic, ANSI Rating ANSI B16.15, Class 250, Application Chilled Water Control, Hot Water Control, Body Material Bronze, Body Pattern Two-Way, Close-Off Pressure 186 psi, Flow Characteristic Equal Percentage, For Media Water, Includes Actuator Actuator Included, Leakage Rate 0.01 Percent, Operating Temperature - Maximum 150 Degrees F, Operating Temperature - Minimum -20 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.