Zoro Homepage

Valve 1/2"Npt 3Way Mixing 1.8Cv Vlv

  • Mfr # VG7842ES

  • Zoro # G3222079


product price: $215.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Johnson Controls
Features
Fluid Temperature Range: 35F to 248F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VG7842ES
Zoro #
G3222079
UPC #
-
Country of Origin
Mexico

Details

Fits Brand
Johnson Controls
Item
Valve 1/2"Npt 3Way Mixing 1.8Cv Vlv
Features
Fluid Temperature Range: 35F to 248F

Description

Valve 1/2 In.Npt 3Way Mixing 1.8Cv Vlv

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.