This item is Discontinued.

Johnson Controls Valve 208V 3Way Ep Sol.Valve V-2410-3

This item is Discontinued.

Johnson Controls

Valve 208V 3Way Ep Sol.Valve (Discontinued)

Mfr # V-2410-3
Zoro # G3220161
Country of Origin Mexico
Category Relief Valves
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
V-2410-3
Zoro #
G3220161
UPC #
-
Country of Origin
Mexico
Item
Valve 208V 3Way Ep Sol.Valve

Description

Valve 208V 3Way Ep Sol.Valve

Ratings & reviews