Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WALL MOUNT 2% RH NICKEL TEMP NO ADJUST

  • Mfr # HE-68N2-0N00WS

  • Zoro # G610769769


product price: $477.99
/ea
Free Shipping & Returns

Key Features

IP Rating
IP30
Output
0 to 10V DC, 0 to 5V DC
Standards
CCN PAZX, CE, File E107041, UL, UL 916
Relative Humidity Range
0 to 100%
Maximum Operating Temperature
131 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HE-68N2-0N00WS
Zoro #
G610769769
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
3 1/4 in
Overall Width
3 1/4 in
Overall Depth
1 3/8 in

Details

Item
Temperature and Humidity Sensor
IP Rating
IP30
Output
0 to 10V DC, 0 to 5V DC
Standards
CCN PAZX, CE, File E107041, UL, UL 916
Relative Humidity Range
0 to 100%
Maximum Operating Temperature
131 Degrees F
Electrical Connection Type
Screw Terminals
Response Time
10 min
Compensated Temperature Range
32 Degrees F to 131 Degrees F
Minimum Sensing Temperature
50 Degrees F
Sensing Element Type
Nickel
Storage Temperature Range
-40 to 140 Degrees F
Minimum Operating Temperature
32 Degrees F
Relative Humidity Accuracy
+/-3% of Full Scale
RH Sensor
Capacitive
Series
HE-6800
Humidity Accuracy
+/-2% of Full Scale
Housing Material
Plastic
Includes Power Supply
Power Supply Included
Product Type
Room Temperature and Humidity Sensor
Power Required
14 to 30V DC, 20 to 30V AC
Loop Resistance
1k ohm
Includes
1000 ohm Nickel, 1000 ohm Platinum or 10000 ohm Thermistor Temperature Sensing Element
Measurement Type
Single
Maximum Sensing Temperature
95 Degrees F

Description

Temperature and Humidity Sensor, Sensing Element Type Nickel, Mounting Location Wall Mount, Output 0 to 10V DC, 0 to 5V DC, Housing Material Plastic, Electrical Connection Type Screw Terminals, Maximum Sensing Temperature 95 Degrees F, Minimum Sensing Temperature 50 Degrees F, Loop Resistance 1k ohm, Measurement Type Single, Relative Humidity Accuracy +/-3 Percent of Full Scale, Overall Width 3 1/4 in, Overall Height 3 1/4 in, Relative Humidity Range 0 to 100 Percent, Response Time 10 min

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.