This item is Discontinued.

Johnson Controls Water Reg Valve, 2 Way, 2in., Flange V246HS1-001C

This item is Discontinued.

Johnson Controls

Water Reg Valve, 2 Way, 2in., Flange (Discontinued)

Mfr # V246HS1-001C
Zoro # G0313960
Country of Origin Mexico
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
V246HS1-001C
Zoro #
G0313960
UPC #
-
Country of Origin
Mexico

Dimensions

Connection Size (In.)
2
Overall Height
13 1/4 in
Pipe Connection Size
2 in
Overall Length
6 5/8 in
Overall Width
6 3/16 in
Wire Rope Length
6 5/8 in
Length
6 5/8 in

Details

Item
Pressure Regulating Valve
Body Material
Cast Iron
Connection
Flange
Design Pressure (PSIG)
630 psig
Min. Fluid Temp. (F)
-4 Degrees F
Set Points
200 to 400 psi
Port (In.)
2 in
For Use With
SEC99 Series
Construction
Cast Bronze
Type
2 Way
Application
High Pressure Refrigerant Cooling Applications
Standards
cULus Listed, UL 207 File SFJQ.SA45221
Number of Ways
Two-Way
Actuation Mechanism
Pressure
Operating Pressure - Maximum
630 psi
Flow Rate - Maximum
110 gpm
For Repair Kit - Manufacturer Model Number
STT18A-620R
Product Type
Pressure Regulating Valve
Disc Material
Buna-N
Opening Point Adjustment
Adjustable
Pipe Connection Type
Flange
Replacement Cartridge - Manufacturer Model Number
SEP93A-604R
Specific Valve Action
Opens on Rise
Internal Parts Material
Aluminum Bronze, Brass
Operating Temperature - Maximum
90 Degrees F
For Media
Water/Glycol
Operating Temperature - Minimum
-4 Degrees F
Opening Pressure - Minimum
200 psi
For Media State
Liquid
For Refrigerant Type
R-410A
Opening Pressure - Maximum
400 psi

Description

Pressure Regulating Valve, 2 Way, Flange, Connection Size (In.) 2, Port (In.) 2 in, Min. Fluid Temp. (F) -4 Degrees F, Design Pressure (PSIG) 630 psig, Set Points 200 to 400 psi, Cast Bronze, Application High Pressure Refrigerant Cooling Applications, For Use With SEC99 Series

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.