This item is Discontinued.

No Product Image Available

This item is Discontinued.

Johnson Controls

Water Reg Valve, 2 Way, 4 in., Flange (Discontinued)

Mfr # V243GW-1C
Zoro # G0313909
Country of Origin Mexico
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
V243GW-1C
Zoro #
G0313909
UPC #
-
Country of Origin
Mexico

Dimensions

Connection Size (In.)
4
Overall Width
10 3/4 in
Pipe Connection Size
4 in
Overall Height
18 7/8 in
Overall Length
14 in
Wire Rope Length
14 in
Length
14 in

Details

Item
Pressure Regulating Valve
Body Material
Cast Iron
Application
High Pressure Refrigerant Cooling Applications
Set Points
200 to 400 psig
Connection
Flange
Type
2 Way
Design Pressure (PSIG)
630 psig
Construction
Cast iron
Port (In.)
4 in
For Use With
SEC99 Series
Opening Pressure - Minimum
200 psi
Product Type
Pressure Regulating Valve
Operating Pressure - Maximum
150 psi
Internal Parts Material
Brass
For Refrigerant Type
R-410A
Number of Ways
Two-Way
Disc Material
Buna-N
For Media
Water
Orientation
Horizontal
Operating Temperature - Maximum
160 Degrees F
For Media State
Liquid
For Repair Kit - Manufacturer Model Number
DBK11A-602R, DPM18A-602R, DSC16A-602R, ROD18A-601R, SCN10A-600R, STT19A-606R
Replacement Cartridge - Manufacturer Model Number
SEP90A-600R
Opening Pressure - Maximum
400 psi
Opening Point Adjustment
Adjustable
Actuation Mechanism
Pressure
Pipe Connection Type
Flange

Description

Pressure Regulating Valve, 2 Way, Flange, Connection Size (In.) 4, Port (In.) 4 in, Design Pressure (PSIG) 630 psig, Set Points 200 to 400 psig, Cast Iron, Application High Pressure Refrigerant Cooling Applications, For Use With SEC99 Series

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.