This item is Discontinued.

Johnson Controls Water Regulating Valve, 2 Way, 1-1/2 in. V46BR-2C

This item is Discontinued.

Johnson Controls

Water Regulating Valve, 2 Way, 1-1/2 in. (Discontinued)

Mfr # V46BR-2C
Zoro # G7184256
Country of Origin Mexico
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
V46BR-2C
Zoro #
G7184256
UPC #
-
Country of Origin
Mexico

Dimensions

Connection Size (In.)
1-1/2
Overall Width
5 in
Overall Length
5 5/16 in
Overall Height
11 1/8 in
Pipe Connection Size
1 1/2 in
Capillary Length
30 in
Wire Rope Length
5 5/16 in
Length
5 5/16 in

Details

Item
Pressure Regulating Valve
Body Material
Cast Iron
Type
2 Way
Design Pressure (PSIG)
150 psig
Port (In.)
1 1/2 in
Repair Kit
Mfr. No. STT17A-612R
Construction
Cast Naval Bronze
For Use With
Non Corrosive Refrigerants
Application
Head Pressure Control with Non-Corrosive Refrigerants
Replacement Cartridge
Mfr. No. SEP50A-600R
Connection
Flange
Set Points
70 to 260
Standards
NAVSEA Certified
Actuation Mechanism
Pressure
Opening Point Adjustment
Adjustable
Specific Valve Action
Opens on Rise
For Repair Kit - Manufacturer Model Number
STT17A-612R
Operating Temperature - Maximum
170 Degrees F
Flow Rate - Maximum
88 gpm
Disc Material
Brass
Pressure Connection Type
Sweat
Opening Pressure - Maximum
260 psi
Opening Pressure - Minimum
70 psi
Number of Ways
Two-Way
Number of Ports
2
Replacement Cartridge - Manufacturer Model Number
SEP50A-600R
Product Type
Pressure Regulating Valve
For Refrigerant Type
R-134A, R-22, R-404A, R-502, R-507
For Media
Water/Glycol
Orientation
Vertical
Operating Pressure - Maximum
320 psi
For Media State
Liquid
Pipe Connection Type
Flange
Internal Parts Material
Aluminum Bronze
Compatible Product Type
Non Corrosive Refrigerants

Description

Pressure Regulating Valve, 2 Way, Flange, Connection Size (In.) 1-1/2, Port (In.) 1 1/2 in, Design Pressure (PSIG) 150 psig, Set Points 70 to 260, Cast Naval Bronze, Application Head Pressure Control with Non-Corrosive Refrigerants, For Use With Non Corrosive Refrigerants, Mfr. No. STT17A-612R, Mfr. No. SEP50A-600R

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.