Zoro Homepage

Water Regulating Valve, 2 Way, NPT, 3/4 in.

  • Mfr # V46BC-2C

  • Zoro # G6705666


product price: $662.99
/ea
Free Shipping & Returns

Key Features

For Use With
Non Corrosive Refrigerants
Connection
NPT
Type
2 Way
Port (In.)
3/4 in
Repair Kit
Mfr. No. STT17A-613R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V46BC-2C
Zoro #
G6705666
UPC #
-
Country of Origin
Mexico

Dimensions

Connection Size (In.)
3/4
Overall Length
3 3/8 in
Overall Height
7 7/8 in
Overall Width
2 1/16 in
Pipe Connection Size
3/4 in
Capillary Length
30 in

Description

Pressure Regulating Valve, 2 Way, NPT, Connection Size (In.) 3/4, Port (In.) 3/4 in, Design Pressure (PSIG) 150 psig, Set Points 70 to 260, Cast Naval Bronze, Application Head Pressure Control with Non-Corrosive Refrigerants, For Use With Non Corrosive Refrigerants, Mfr. No. STT17A-613R, Mfr. No. SEP13A-603R

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.