Zoro Homepage

Water Regulating Valve, 2 Way

  • Mfr # V46AS-2C

  • Zoro # G6587095


product price: $1,175.99
/ea
Free Shipping & Returns

Key Features

Connection
Flange
Design Pressure (PSIG)
320 psig
Connection Size (In.)
2
Set Points
160 to 260
Application
Head Pressure Control with Non-Corrosive Refrigerants
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V46AS-2C
Zoro #
G6587095
UPC #
-
Country of Origin
Mexico

Dimensions

Connection Size (In.)
2
Overall Height
13 in
Overall Width
6 in
Overall Length
6 5/8 in
Pressure Connection Size
1/4 in
Pipe Connection Size
2 in

Details

Item
Pressure Regulating Valve
Connection
Flange
Design Pressure (PSIG)
320 psig
Set Points
160 to 260
Application
Head Pressure Control with Non-Corrosive Refrigerants
For Use With
Non Corrosive Refrigerants
Port (In.)
2 in
Replacement Cartridge
SEP81A-601R
Repair Kit
STT18A-600R
Type
2 Way
Replacement Cartridge - Manufacturer Model Number
SEP81A-601R
Pressure Connection Type
Flare
For Media State
Liquid
Operating Pressure - Maximum
320 psi
Product Type
Pressure Regulating Valve
Opening Pressure - Minimum
160 psi
Actuation Mechanism
Pressure
Specific Valve Action
Opens on Rise
Disc Material
Brass
Pipe Connection Type
Flange
Flow Rate - Maximum
150 gpm
Number of Ways
Two-Way
Internal Parts Material
Aluminum Bronze
Opening Point Adjustment
Adjustable
Operating Temperature - Maximum
170 Degrees F
Number of Ports
2
For Media
Water/Glycol
Body Material
Cast Iron
Orientation
Vertical
Opening Pressure - Maximum
260 psi
For Refrigerant Type
R-22, R-404A, R-502, R-507
For Repair Kit - Manufacturer Model Number
STT18A-600R

Description

Pressure Regulating Valve, 2 Way, Flange, Connection Size (In.) 2, Port (In.) 2 in, Design Pressure (PSIG) 320 psig, Set Points 160 to 260, Application Head Pressure Control with Non-Corrosive Refrigerants, For Use With Non Corrosive Refrigerants, STT18A-600R, SEP81A-601R

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.